

€525.66/ pieceexcl. VAT
€636.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 74 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 110 kN |
Static load rating | 82 kN |
Reference speed | 4.15 rpm |
Limiting speed | 8.4 rpm |
Weight | 2.69 kg |
With sealing | No |
€927.77/ pieceexcl. VAT
€1,122.60incl. VAT
8 In stock - Estimated delivery date 10/11/2026