

€476.72/ pieceexcl. VAT
€576.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 74 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 96 kN |
Static load rating | 69 kN |
Weight | 2.215 kg |
With sealing | No |
€469.95/ pieceexcl. VAT
€568.64incl. VAT
5 In stock - Estimated delivery date 10/11/2026