

€435.20/ pieceexcl. VAT
€526.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 74 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 86 kN |
Static load rating | 61 kN |
Reference speed | 4.65 rpm |
Limiting speed | 10 rpm |
Weight | 1.785 kg |
With sealing | No |
€343.07/ pieceexcl. VAT
€415.11incl. VAT
3 In stock - Estimated delivery date 10/11/2026