

€259.49/ pieceexcl. VAT
€313.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 74 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 75 kN |
Static load rating | 50 kN |
Reference speed | 5 rpm |
Limiting speed | 10.9 rpm |
Weight | 1.368 kg |
With sealing | No |