

€241.70/ pieceexcl. VAT
€292.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 74 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 43.5 kN |
Static load rating | 26 kN |
Weight | 0.6 kg |
With sealing | No |
€203.42/ pieceexcl. VAT
€246.14incl. VAT
Estimated delivery date - 10/11/2026