

€7,753.58/ pieceexcl. VAT
€9,381.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 78 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 440 kN |
Static load rating | 630 kN |
Weight | 48 kg |
With sealing | No |