

€6,734.89/ pieceexcl. VAT
€8,149.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 430 kN |
Static load rating | 610 kN |
With sealing | No |