

€4,488.43/ pieceexcl. VAT
€5,431.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 72 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 420 kN |
Static load rating | 580 kN |
Weight | 34.4 kg |
With sealing | No |