

€4,193.37/ pieceexcl. VAT
€5,073.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 68 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 360 kN |
Static load rating | 475 kN |
Reference speed | 2.04 rpm |
Limiting speed | 2.95 rpm |
Weight | 29 kg |
With sealing | No |