

€3,158.37/ pieceexcl. VAT
€3,821.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 65 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 340 kN |
Static load rating | 430 kN |
Reference speed | 2.2 rpm |
Limiting speed | 3.15 rpm |
Weight | 26 kg |
With sealing | No |