

€3,103.52/ pieceexcl. VAT
€3,755.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 62 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 310 kN |
Static load rating | 375 kN |
Reference speed | 2.4 rpm |
Limiting speed | 3.35 rpm |
Weight | 22.1 kg |
With sealing | No |