

€2,127.82/ pieceexcl. VAT
€2,574.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 305 kN |
Static load rating | 325 kN |
Reference speed | 2.6 rpm |
Limiting speed | 4 rpm |
Weight | 17.5 kg |
With sealing | No |
€2,136.93/ pieceexcl. VAT
€2,585.69incl. VAT
6 In stock - Estimated delivery date 09/11/2026