

€1,705.23/ pieceexcl. VAT
€2,063.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 55 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 275 kN |
Static load rating | 285 kN |
Reference speed | 2.85 rpm |
Limiting speed | 4.35 rpm |
Weight | 14.3 kg |
With sealing | No |
€1,993.04/ pieceexcl. VAT
€2,411.58incl. VAT
3 In stock - Estimated delivery date 10/11/2026