

€1,063.16/ pieceexcl. VAT
€1,286.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 225 mm |
Width | 49 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 225 kN |
Static load rating | 214 kN |
With sealing | No |