

€950.48/ pieceexcl. VAT
€1,150.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 214 kN |
Static load rating | 197 kN |
Weight | 8.172 kg |
With sealing | No |
€1,043.53/ pieceexcl. VAT
€1,262.67incl. VAT
Estimated delivery date - 10/11/2026