

€922.31/ pieceexcl. VAT
€1,116.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 189 kN |
Static load rating | 167 kN |
Weight | 6.589 kg |
With sealing | No |
€896.27/ pieceexcl. VAT
€1,084.49incl. VAT
Estimated delivery date - 10/11/2026