

€759.19/ pieceexcl. VAT
€918.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 180 kN |
Static load rating | 155 kN |
Reference speed | 3.9 rpm |
Limiting speed | 6 rpm |
Weight | 5.709 kg |
With sealing | No |
€560.03/ pieceexcl. VAT
€677.64incl. VAT
Estimated delivery date - 10/11/2026