

€473.75/ pieceexcl. VAT
€573.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 140 kN |
Static load rating | 107 kN |
Reference speed | 4.5 rpm |
Limiting speed | 7.3 rpm |
Weight | 3.51 kg |
With sealing | No |
€347.54/ pieceexcl. VAT
€420.52incl. VAT
Estimated delivery date - 10/11/2026