

€363.29/ pieceexcl. VAT
€439.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 110 kN |
Static load rating | 82 kN |
Weight | 2.34 kg |
With sealing | No |
€282.96/ pieceexcl. VAT
€342.38incl. VAT
Estimated delivery date - 10/11/2026