

€272.10/ pieceexcl. VAT
€329.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 86 kN |
Static load rating | 61 kN |
Weight | 1.57 kg |
With sealing | No |