

€198.70/ pieceexcl. VAT
€240.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 65 kN |
Static load rating | 43 kN |
Weight | 0.927 kg |
With sealing | No |
€163.96/ pieceexcl. VAT
€198.39incl. VAT
Estimated delivery date - 10/11/2026