

€180.15/ pieceexcl. VAT
€217.98incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 69 kN |
Static load rating | 43 kN |
Reference speed | 6.5 rpm |
Limiting speed | 12.1 rpm |
Weight | 0.936 kg |
With sealing | No |