

€157.92/ pieceexcl. VAT
€191.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 53 kN |
Static load rating | 34.5 kN |
Weight | 0.657 kg |
With sealing | No |
€127.15/ pieceexcl. VAT
€153.85incl. VAT
Estimated delivery date - 10/11/2026