

€115.07/ pieceexcl. VAT
€139.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 45.5 kN |
Static load rating | 27.5 kN |
Reference speed | 7.9 rpm |
Limiting speed | 15.5 rpm |
Weight | 0.475 kg |
With sealing | No |
€99.51/ pieceexcl. VAT
€120.41incl. VAT
Estimated delivery date - 10/11/2026