

€91.66/ pieceexcl. VAT
€110.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 28 kN |
Static load rating | 14.2 kN |
Reference speed | 9.9 rpm |
Limiting speed | 20.5 rpm |
Weight | 0.261 kg |
With sealing | No |