

€5,751.79/ pieceexcl. VAT
€6,959.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 65 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 370 kN |
Static load rating | 600 kN |
With sealing | No |