

€4,575.95/ pieceexcl. VAT
€5,536.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 56 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 265 kN |
Static load rating | 415 kN |
With sealing | No |