

€3,481.62/ pieceexcl. VAT
€4,212.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 56 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 285 kN |
Static load rating | 425 kN |
With sealing | No |