

€3,655.11/ pieceexcl. VAT
€4,422.68incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 56 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 260 kN |
Static load rating | 380 kN |
With sealing | No |