

€2,676.46/ pieceexcl. VAT
€3,238.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 51 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 255 kN |
Static load rating | 350 kN |
With sealing | No |