

€2,811.41/ pieceexcl. VAT
€3,401.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 51 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 224 kN |
Static load rating | 315 kN |
With sealing | No |