

€2,852.92/ pieceexcl. VAT
€3,452.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 46 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 228 kN |
Static load rating | 310 kN |
With sealing | No |