

€2,729.84/ pieceexcl. VAT
€3,303.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 46 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 240 kN |
Static load rating | 295 kN |
With sealing | No |