

€2,339.86/ pieceexcl. VAT
€2,831.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 42 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 184 kN |
Static load rating | 214 kN |
With sealing | No |