

€1,771.95/ pieceexcl. VAT
€2,144.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 38 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 160 kN |
Static load rating | 200 kN |
With sealing | No |