

€1,672.61/ pieceexcl. VAT
€2,023.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 145 kN |
Static load rating | 161 kN |
With sealing | No |