

€849.65/ pieceexcl. VAT
€1,028.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 28 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 107 kN |
Static load rating | 117 kN |
With sealing | No |