




€41.97/ pieceexcl. VAT
€50.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ARCALUB-C1 |
Type | Brush For Lubricator |
Drive mechanism | Electrochemical reaction |
Weight | 0.03 kg |
Diameter | 25 mm |
Length | 45 mm |