






€49.43/ pieceexcl. VAT
€59.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 45 mm |
Length | 190 mm |
Height | 106 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 146 mm |
Bearing | UCP209 |
Housing | P209 |