

€126.98/ pieceexcl. VAT
€153.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UKP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 55 mm |
Length | 241 mm |
Height | 138 mm |
Shaft height | 69.8 mm |
Centre distance of mounting holes | 184 mm |
Bearing | UK212 |
Housing | GG.P212 |