

€54.30/ pieceexcl. VAT
€65.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UKP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 30 mm |
Length | 167 mm |
Height | 93 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 127 mm |
Bearing | UK207 |
Housing | GG.P207 |