




€53.17/ pieceexcl. VAT
€64.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCPA |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 1.9/16 in |
Length | 116 mm |
Height | 100 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 84 mm |
Bearing | UC208-25 |
Housing | PA208 |