




€38.76/ pieceexcl. VAT
€46.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCPA |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 1.1/16 in |
Length | 94 mm |
Height | 84 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes | 66 mm |
Bearing | UC206-17 |
Housing | PA206 |