




€31.34/ pieceexcl. VAT
€37.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCPA |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 7/8 in |
Length | 84 mm |
Height | 72 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 56 mm |
Bearing | UC205-13 |
Housing | PA205 |