




€4,214.27/ pieceexcl. VAT
€5,099.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNV |
Outer dimension bearing | 340 mm |
Construction type | Pillow Block |
Length | 680 mm |
Height | 406 mm |
Width | 235 mm |
Shaft height | 200 mm |
Foot width | 190 mm |
Base height | 70 mm |
Number of bolt holes | 2 |
Thread size metric (M..) | M 36 |
Centre distance of mounting holes | 580 mm |
Housing material | Cast iron |