




€3,696.05/ pieceexcl. VAT
€4,472.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNV |
Outer dimension bearing | 320 mm |
Construction type | Pillow Block |
Length | 650 mm |
Height | 386 mm |
Width | 225 mm |
Shaft height | 190 mm |
Foot width | 180 mm |
Base height | 65 mm |
Number of bolt holes | 2 |
Thread size metric (M..) | M 30 |
Centre distance of mounting holes | 560 mm |
Housing material | Cast iron |