




€2,253.85/ pieceexcl. VAT
€2,727.16incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNV |
Outer dimension bearing | 300 mm |
Construction type | Pillow Block |
Length | 620 mm |
Height | 366 mm |
Width | 215 mm |
Shaft height | 180 mm |
Foot width | 170 mm |
Base height | 65 mm |
Number of bolt holes | 2 |
Thread size metric (M..) | M 30 |
Centre distance of mounting holes | 520 mm |
Housing material | Cast iron |