




€1,133.48/ pieceexcl. VAT
€1,371.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNV |
Outer dimension bearing | 260 mm |
Construction type | Pillow Block |
Length | 530 mm |
Height | 321 mm |
Width | 190 mm |
Shaft height | 160 mm |
Foot width | 160 mm |
Base height | 60 mm |
Number of bolt holes | 2 |
Thread size metric (M..) | M 30 |
Centre distance of mounting holes | 450 mm |
Housing material | Cast iron |