




€460.25/ pieceexcl. VAT
€556.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNV |
Outer dimension bearing | 190 mm |
Construction type | Pillow Block |
Length | 380 mm |
Height | 229 mm |
Width | 155 mm |
Shaft height | 112 mm |
Foot width | 110 mm |
Base height | 40 mm |
Number of bolt holes | 2 |
Thread size metric (M..) | M 24 |
Centre distance of mounting holes | 320 mm |
Housing material | Cast iron |