




€95.85/ pieceexcl. VAT
€115.98incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNV |
Outer dimension bearing | 85 mm |
Construction type | Pillow Block |
Length | 205 mm |
Height | 114 mm |
Width | 87 mm |
Shaft height | 60 mm |
Foot width | 60 mm |
Base height | 25 mm |
Number of bolt holes | 2 |
Thread size metric (M..) | M 12 |
Centre distance of mounting holes | 170 mm |
Housing material | Cast iron |